Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Corrugated Cardboard Box

Catalog No. 07100117 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (LxWxH):
10 in. x 10 in.
12 x 12 in.
14 in. x 14 in.
8 x 8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxWxH)
07-100-117 14 in. x 14 in.
07-100-114 8 x 8 in.
07-100-115 10 in. x 10 in.
07-100-116 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 07-100-117

missing translation for 'validMainframeMsg'

Fisherbrand Corrugated Cardboard Box for shipping, packaging and storage

Ships flat to reduce shipping and storage cost

Order Info

Case quantity only 20 per case

Warranty and Services

Warranty against defects in material or workmanship.

Specifications

Quantity 20
Length (English) Exterior 14 in.
Width (English) Exterior 14 in.
Color Brown
Height (English) Exterior 4.5 in.
Dimensions (LxWxH) 14 in. x 14 in.
Material 32 ECT Cardboard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.