Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS C18 VanGuard Pre-column, 90Å, 1.6 μm, 2.1 mm

Catalog No. 50597092 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This VanGuard Pre-column protects analytical columns from contamination, extending their lifetime and maintaining high performance. Featuring solid-core particle technology, it ensures consistent analyte separation and balanced retention of acids, bases, and neutrals across a 2 to 8 pH range. It supports UPLC, UHPLC, and HPLC separations, reducing dispersion and withstanding pressures up to 18000 psi.

  • Extends column lifetime by protecting against contamination.
  • Ensures consistent analyte separation with solid-core particle technology.
  • Offers balanced retention for acids, bases, and neutrals (pH 2 to 8).
  • Reduces dispersion and eliminates leaks.
  • Withstands high pressures up to 18000 psi (1240 Bar).
  • Chemistry: C18.
  • Particle size: 1.6 μm.
  • Pore size: 90 Å.
  • Inner diameter: 2.1 mm.
  • Length: 5 mm.
  • Compatible with UPLC, UHPLC systems.

Catalog No. 50-597-092 Supplier Waters Corp Supplier No. 186007123
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This VanGuard Pre-column protects analytical columns from contamination, extending their lifetime and maintaining high performance. Featuring solid-core particle technology, it ensures consistent analyte separation and balanced retention of acids, bases, and neutrals across a 2 to 8 pH range. It supports UPLC, UHPLC, and HPLC separations, reducing dispersion and withstanding pressures up to 18000 psi.

  • Extends column lifetime by protecting against contamination.
  • Ensures consistent analyte separation with solid-core particle technology.
  • Offers balanced retention for acids, bases, and neutrals (pH 2 to 8).
  • Reduces dispersion and eliminates leaks.
  • Withstands high pressures up to 18000 psi (1240 Bar).
  • Chemistry: C18.
  • Particle size: 1.6 μm.
  • Pore size: 90 Å.
  • Inner diameter: 2.1 mm.
  • Length: 5 mm.
  • Compatible with UPLC, UHPLC systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.