Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, C18+, 90Å, 2.1 mm × 50 mm

Catalog No. 50597053 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18+ columns are general purpose, high efficiency C18 columns based on a solid-core particle designed to deliver excellent peak shape for basic analytes at low pH. This reversed-phase column features a positively charged surface, making it suitable for resolving challenging mixes or preserving resolution while increasing throughput. Solid-core particles improve performance by reducing axial diffusion, enhancing heat transfer, and promoting more uniform packing.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Units per package: 3 pk
  • System compatibility: UPLC, UHPLC
  • Bonding technology: C18+

Catalog No. 50-597-053 Supplier Waters Corp Supplier No. 176003167
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18+ columns are general purpose, high efficiency C18 columns based on a solid-core particle designed to deliver excellent peak shape for basic analytes at low pH. This reversed-phase column features a positively charged surface, making it suitable for resolving challenging mixes or preserving resolution while increasing throughput. Solid-core particles improve performance by reducing axial diffusion, enhancing heat transfer, and promoting more uniform packing.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Units per package: 3 pk
  • System compatibility: UPLC, UHPLC
  • Bonding technology: C18+

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.