Learn More
Waters Corp Waters CORTECS C18+ Column, 2.7 μm, 90 Å, 4.6 mm, 150 mm
Supplier: Waters Corp 186007408
CORTECS C18+ columns are general purpose, charged surface, high efficiency C18 columns based on a solid-core particle that is designed to deliver excellent peak shape for basic analytes at low pH.
- High-efficiency reversed-phase column with charged surface.
- Excellent peak shape for basic analytes at low pH.
- C18 ligand for superior retention and stability.
- Solid-core particles optimize van Deemter equation terms for enhanced performance.
- Enables shorter column lengths, faster re-equilibration, and increased sample throughput.
- Outstanding selectivity for resolution and rapid method development.
- Maximum pressure up to 10,000 psi (700 bar).
- pH range: 2 to 8; Temperature limit: 45 °C.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.