Learn More
Waters Corp Waters CORTECS UPLC Column, C18+, 1.6 μm, 2.1 x 30 mm
Supplier: Waters Corp 176003166
This CORTECS UPLC Column is a C18+ column with a particle size of 1.6 μm. It features dimensions of 2.1 × 30 mm, offering high performance for various UPLC applications.
- C18+ column type for versatile separation.
- Particle size of 1.6 μm for high-resolution separations.
- Dimensions of 2.1 × 30 mm for efficient analysis.
- Available in packs of 3.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.