Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, CORTECS C18+ Chemistry, 90Å, 1.6 μm, 3 mm X 100 mm

Catalog No. 502392486 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18+ columns are general purpose, high efficiency C18 columns based on a solid-core particle that are designed to deliver excellent peak shape for basic analytes at low pH.

  • Reversed phase separation mode
  • pH range of 2 to 8
  • Temperature limits up to 45 °C
  • Maximum pressure of 18000 psi (1240 Bar)
  • C18+ bonding technology
  • Low silanol activity
  • 1.6 μm particle size
  • 90 Å pore size
  • Compatible with UPLC and UHPLC systems
  • 3 mm inner diameter
  • 100 mm length

Catalog No. 50-239-2486 Supplier Waters Corp Supplier No. 186007121
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18+ columns are general purpose, high efficiency C18 columns based on a solid-core particle that are designed to deliver excellent peak shape for basic analytes at low pH.

  • Reversed phase separation mode
  • pH range of 2 to 8
  • Temperature limits up to 45 °C
  • Maximum pressure of 18000 psi (1240 Bar)
  • C18+ bonding technology
  • Low silanol activity
  • 1.6 μm particle size
  • 90 Å pore size
  • Compatible with UPLC and UHPLC systems
  • 3 mm inner diameter
  • 100 mm length

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.