Learn More
Waters Corp CORTECS C18 Column, 90Å, 1.6 μm, 3 x 150 mm
Supplier: Waters Corp 186007102
These general purpose, high-efficiency columns utilize solid-core particles for balanced retention of acids, bases, and neutrals across low to mid-range pH, ideal for UPLC and UHPLC systems and delivering excellent peak shape for basic analytes.
- Solid-core particle technology enhances performance by reducing axial diffusion.
- Provides balanced retention of acids, bases, and neutrals across 2 to 8 pH.
- Increases sample throughput with equivalent or superior peak capacities.
- Enables use of shorter columns, maintaining comparable peak capacities and faster re-equilibration.
- Reduces lab operation costs by optimizing sample run times.
- Tolerates temperatures up to 45°C and pressures up to 18000 psi (1240 Bar).
- Features 1.6 μm particle size and 90 Å pore size.
- Dimensions: 3 mm inner diameter by 150 mm length.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.