Learn More
Waters Corp C18 Column, 90Å, 1.6 μm, 3 mm X 50 mm
Supplier: Waters Corp 176003152
These C18 columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH.
- General purpose, high-efficiency columns with a solid-core particle.
- Provides balanced retention for acids, bases, and neutrals across low to mid-range pH conditions.
- Particle substrate: silica.
- Separation mode: reversed phase.
- Particle size: 1.6 μm.
- Pore size: 90 Å.
- Inner diameter: 3 mm.
- Length: 50 mm.
- pH range: 2 pH to 8 pH.
- Temperature limits: 45 °C.
- Maximum pressure: 18000 psi (1240 bar).
- Endcapped: yes.
- Silanol activity: low.
- System compatibility: UPLC, UHPLC.
- USP classification: L1.
- Units per package: 3 pk.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.