Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, C18, 90Å, 1.6 μm, 3 mm X 75 mm

Catalog No. 502392696 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18 Columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH.

  • Chemistry: C18.
  • Separation Mode: Reversed Phase.
  • Particle substrate: Silica.
  • pH range: 2 pH to 8 pH.
  • Temperature limits: 45°C.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Endcapped.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size: 1.6 μm.
  • Parker-style endfitting type.
  • Pore size: 90Å.
  • System compatibility: UPLC, UHPLC.
  • Solid core particle technology.
  • USP classification: L1.
  • Inner diameter: 3 mm.
  • Length: 75 mm.
  • Carbon load: 6.6 %.
  • eCord enabled.
  • Units per package: 1.

Catalog No. 50-239-2696 Supplier Waters Corp Supplier No. 186007099
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18 Columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH.

  • Chemistry: C18.
  • Separation Mode: Reversed Phase.
  • Particle substrate: Silica.
  • pH range: 2 pH to 8 pH.
  • Temperature limits: 45°C.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Endcapped.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size: 1.6 μm.
  • Parker-style endfitting type.
  • Pore size: 90Å.
  • System compatibility: UPLC, UHPLC.
  • Solid core particle technology.
  • USP classification: L1.
  • Inner diameter: 3 mm.
  • Length: 75 mm.
  • Carbon load: 6.6 %.
  • eCord enabled.
  • Units per package: 1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.