Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, C18, 90Å, 1.6 μm, 3 mm × 30 mm

Catalog No. 502392862 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These C18 columns are high-efficiency, reversed-phase columns utilizing solid-core particle technology. They enhance separation speed and resolution while reducing back pressure compared to fully porous particle columns, offering balanced retention for acids, bases, and neutrals across low to mid-range pH.

  • High efficiency and resolution with solid-core particle technology.
  • Lower operating back pressure for faster separations.
  • Balanced retention for acids, bases, and neutrals (pH 2 to 8).
  • C18 chemistry, reversed-phase separation, silica particle substrate.
  • Spherical particles, 1.6 μm particle size, 90Å pore size.
  • Max pressure 18000 psi (1240 Bar), temperature limit 45°C.
  • Dimensions: 3 mm ID x 30 mm length.
  • Endcapped with low silanol activity.
  • Compatible with UPLC and UHPLC systems.

Catalog No. 50-239-2862 Supplier Waters Corp Supplier No. 176003151
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These C18 columns are high-efficiency, reversed-phase columns utilizing solid-core particle technology. They enhance separation speed and resolution while reducing back pressure compared to fully porous particle columns, offering balanced retention for acids, bases, and neutrals across low to mid-range pH.

  • High efficiency and resolution with solid-core particle technology.
  • Lower operating back pressure for faster separations.
  • Balanced retention for acids, bases, and neutrals (pH 2 to 8).
  • C18 chemistry, reversed-phase separation, silica particle substrate.
  • Spherical particles, 1.6 μm particle size, 90Å pore size.
  • Max pressure 18000 psi (1240 Bar), temperature limit 45°C.
  • Dimensions: 3 mm ID x 30 mm length.
  • Endcapped with low silanol activity.
  • Compatible with UPLC and UHPLC systems.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.