Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, C18+, 2.7 μm, 4.6 mm x 150 mm

Catalog No. 502390461 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18+ columns are general purpose, charged surface, high efficiency C18 columns. They are based on a solid-core particle and are designed to deliver excellent peak shape for basic analytes at low pH.

  • Separation mode: reversed phase
  • Particle substrate: silica
  • pH range: 2 pH to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: yes
  • Bonding technology: C18+
  • Silanol activity: low
  • Particle shape: spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 5.7 %
  • Units per package: 3 pk

Catalog No. 50-239-0461 Supplier Waters Corp Supplier No. 176003326
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18+ columns are general purpose, charged surface, high efficiency C18 columns. They are based on a solid-core particle and are designed to deliver excellent peak shape for basic analytes at low pH.

  • Separation mode: reversed phase
  • Particle substrate: silica
  • pH range: 2 pH to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: yes
  • Bonding technology: C18+
  • Silanol activity: low
  • Particle shape: spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Carbon load: 5.7 %
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.