Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS Column, C18+, 90Å, 2.7 μm, 2.1 mm x 30 mm

Catalog No. 502390667 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18+ columns are general purpose, charged surface, high efficiency C18 columns, featuring a solid-core particle engineered for excellent peak shape of basic analytes at low pH. This design enables resolving complex mixes, preserving resolution, and increasing throughput. They allow for faster analysis with shorter column lengths while maintaining performance, are manufactured to ISO 9001-certified standards, and offer outstanding selectivity for method development.

  • General purpose, charged surface, high efficiency C18 column.
  • Solid-core particle design for superior peak shape with basic analytes.
  • Enhances resolution and throughput.
  • Chemistry: C18.
  • Particle size: 2.7 μm.
  • Pore size: 90 Å.
  • pH range: 2 to 8 pH.
  • Maximum temperature: 45 °C.
  • Inner diameter: 2.1 mm.
  • Length: 30 mm.

Catalog No. 50-239-0667 Supplier Waters Corp Supplier No. 186007394
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18+ columns are general purpose, charged surface, high efficiency C18 columns, featuring a solid-core particle engineered for excellent peak shape of basic analytes at low pH. This design enables resolving complex mixes, preserving resolution, and increasing throughput. They allow for faster analysis with shorter column lengths while maintaining performance, are manufactured to ISO 9001-certified standards, and offer outstanding selectivity for method development.

  • General purpose, charged surface, high efficiency C18 column.
  • Solid-core particle design for superior peak shape with basic analytes.
  • Enhances resolution and throughput.
  • Chemistry: C18.
  • Particle size: 2.7 μm.
  • Pore size: 90 Å.
  • pH range: 2 to 8 pH.
  • Maximum temperature: 45 °C.
  • Inner diameter: 2.1 mm.
  • Length: 30 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.