Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, C18+, 2.7 μm, 2.1 mm X 75 mm

Catalog No. 502392049 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18+ columns are general purpose, charged surface, high efficiency C18 columns based on a solid-core particle that is designed to deliver excellent peak shape for basic analytes at low pH.

  • Charged surface, high efficiency C18 column.
  • Excellent peak shape for basic analytes at low pH.
  • C18 chemistry, reversed phase separation.
  • Operates within a pH range of 2 to 8.
  • Temperature limits up to 45 °C.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Endcapped, C18+ bonding technology.
  • Low silanol activity.
  • Spherical particle shape with a size of 2.7 μm.
  • Parker-style endfitting type.
  • Pore size of 90 Å.
  • Designed for HPLC systems.
  • Silica solid-core particle.
  • 2.1 mm inner diameter, 75 mm length.
  • Carbon load of 5.7 %.
  • Includes eCord technology.
  • Supplied in units of 3 per package.

Catalog No. 50-239-2049 Supplier Waters Corp Supplier No. 176003291
May include imposed supplier surcharges.
Add to Cart
Add to Cart

CORTECS C18+ columns are general purpose, charged surface, high efficiency C18 columns based on a solid-core particle that is designed to deliver excellent peak shape for basic analytes at low pH.

  • Charged surface, high efficiency C18 column.
  • Excellent peak shape for basic analytes at low pH.
  • C18 chemistry, reversed phase separation.
  • Operates within a pH range of 2 to 8.
  • Temperature limits up to 45 °C.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Endcapped, C18+ bonding technology.
  • Low silanol activity.
  • Spherical particle shape with a size of 2.7 μm.
  • Parker-style endfitting type.
  • Pore size of 90 Å.
  • Designed for HPLC systems.
  • Silica solid-core particle.
  • 2.1 mm inner diameter, 75 mm length.
  • Carbon load of 5.7 %.
  • Includes eCord technology.
  • Supplied in units of 3 per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.