Learn More
Waters Corp UPLC C18+ Column, 2.7 μm, 3.0 x 150 mm, 3/pk
Supplier: Waters Corp 176003298
These UPLC columns utilize solid-core particle technology for high efficiencies with low-dispersive UPLC instrumentation. They produce sharper, narrower peaks than fully porous particles, enhancing resolution, speed, and sensitivity. The 2.7 μm particle size is suitable for HPLC and UHPLC systems.
- Particle size: 2.7 μm
- Pore size: 90 Å
- Dimensions: 3.0 x 150 mm
- Pack quantity: 3
- Ligand density: 2.4 μmol/m2
- Carbon load: 5.7%
- Endcapped
- USP class no. L1
- pH range: 2 to 8
- Temperature limits: 45 °C for low pH, 45 °C for high pH
- Surface area: 100 m2/g
- Solid-core particle technology
- Sharper, narrower peaks
- Increased resolution, speed, and sensitivity
- Compatible with HPLC and UHPLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.