Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, C18, 90Å, 2.7 μm, 2.1 mm X 150 mm

Catalog No. 502392247 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18 columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • Ph range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90Å
  • Format: Column
  • Surface area: 100
  • System: HPLC
  • Particle technology: Solid core
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 6.6%
  • ECord: Yes

Catalog No. 50-239-2247 Supplier Waters Corp Supplier No. 176003273
May include imposed supplier surcharges.
Add to Cart
Add to Cart

CORTECS C18 columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • Ph range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90Å
  • Format: Column
  • Surface area: 100
  • System: HPLC
  • Particle technology: Solid core
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Carbon load: 6.6%
  • ECord: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.