Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, CORTECS C18, 2.7 μm Particle, 2.1 mm ID x 30 mm Length

Catalog No. 502392673 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18 Columns are designed for high-performance liquid chromatography applications. This column features a 2.7 μm particle size and C18 phase, suitable for a wide range of separations.

  • ID: 2.1 mm
  • Length: 30 mm
  • Particle size: 2.7 μm
  • Phase: CORTECS C18
  • Phase type: C18
  • Pore size: 90 Å
  • Type: Column
  • USP: L1

Catalog No. 50-239-2673 Supplier Waters Corp Supplier No. 176003269
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18 Columns are designed for high-performance liquid chromatography applications. This column features a 2.7 μm particle size and C18 phase, suitable for a wide range of separations.

  • ID: 2.1 mm
  • Length: 30 mm
  • Particle size: 2.7 μm
  • Phase: CORTECS C18
  • Phase type: C18
  • Pore size: 90 Å
  • Type: Column
  • USP: L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.