Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation CORTECS C18, 2.7 μm, 4.6 mm x 30 mm, 3-pack

Catalog No. 502392889 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The CORTECS C18 column is a high-efficiency, general-purpose, reversed-phase column. It is designed to provide balanced retention for acids, bases, and neutrals across low- and mid-range pH, offering superb resolution and retention for complex mixtures.

  • Ligand type: trifunctional C18.
  • No surface charge modification.
  • Proprietary endcap style.
  • 6.6% carbon load.
  • 2.7 μmol/m2 ligand density.
  • pH range: 2 to 8.
  • Temperature limits: 45 °C at low and high pH.
  • Comes as a 3-pack.

Catalog No. 50-239-2889 Supplier Waters Corp Supplier No. 176003312
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CORTECS C18 column is a high-efficiency, general-purpose, reversed-phase column. It is designed to provide balanced retention for acids, bases, and neutrals across low- and mid-range pH, offering superb resolution and retention for complex mixtures.

  • Ligand type: trifunctional C18.
  • No surface charge modification.
  • Proprietary endcap style.
  • 6.6% carbon load.
  • 2.7 μmol/m2 ligand density.
  • pH range: 2 to 8.
  • Temperature limits: 45 °C at low and high pH.
  • Comes as a 3-pack.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.