Learn More
Waters Corp HPLC Column, C18, 90Å, 2.7 μm, 4.6 mm, 150 mm, 3 pack
Supplier: Waters Corp 176003316
CORTECS C18 Columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH. They work well with temperatures up to 45°C, though temperatures above this may hamper performance.
- Based on a solid-core particle.
- Offers balanced retention of acids, bases, and neutrals at low and mid-range pH.
- Works well with temperatures up to 45°C.
- Enables 20% faster separations and 25% higher resolution at low operating pressures compared to columns with fully porous particles.
- Endcapped.
- Low silanol activity.
- Spherical particle shape.
- USP Classification: L1.
- Designed for HPLC systems.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.