Learn More
Waters Corp Waters UPLC C18+ Column, 90 Å, 1.6 μm, 2.1 × 75 mm
Supplier: Waters Corp 186007115
These solid-core particle columns are designed for high-performance liquid chromatography, offering superior efficiencies when paired with low-dispersive UPLC instrumentation. They produce sharper, narrower peaks compared to fully porous particles of similar size, optimizing resolution, speed, and sensitivity across a wide range of compound separations.
- Designed with C18+ chemistry
- Features 1.6 μm particle size
- Dimensions of 2.1 × 75 mm
- Offers high column efficiencies
- Provides flexibility for separating a wide range of compounds
- Produces sharper, narrower peaks for enhanced resolution, speed, and sensitivity
- Packaged as 1 per pack
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.