Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, CORTECS C18+, 1.6 µm, 3 × 100 mm

Catalog No. 502390504 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18+ columns are general purpose, high efficiency C18 columns based on a solid-core particle that are designed to deliver excellent peak shape for basic analytes at low pH.

  • General purpose.
  • High efficiency.
  • Solid-core particle technology.
  • Designed to deliver excellent peak shape for basic analytes at low pH.
  • Reversed phase separation mode.
  • pH range of 2 to 8.
  • Temperature limits up to 45°C.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Endcapped.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size of 1.6µm.
  • Pore size of 90Å.
  • Compatible with UPLC and UHPLC systems.
  • Inner diameter of 3 mm.
  • Length of 100 mm.
  • Carbon load of 5.7%.

Catalog No. 50-239-0504 Supplier Waters Corp Supplier No. 186007184
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18+ columns are general purpose, high efficiency C18 columns based on a solid-core particle that are designed to deliver excellent peak shape for basic analytes at low pH.

  • General purpose.
  • High efficiency.
  • Solid-core particle technology.
  • Designed to deliver excellent peak shape for basic analytes at low pH.
  • Reversed phase separation mode.
  • pH range of 2 to 8.
  • Temperature limits up to 45°C.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Endcapped.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size of 1.6µm.
  • Pore size of 90Å.
  • Compatible with UPLC and UHPLC systems.
  • Inner diameter of 3 mm.
  • Length of 100 mm.
  • Carbon load of 5.7%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.