Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, CORTECS C18+, 90Å, 2.7 μm

Catalog No. 502392811 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Method Validation Kit features CORTECS C18+ columns, which are general purpose, charged surface, high efficiency C18 columns. They are based on a solid-core particle designed to deliver excellent peak shape for basic analytes at low pH. All column documentation is available online for easy access and reduced waste.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Temperature limits up to 45°C
  • Maximum pressure of 18000 psi (1240 Bar)
  • Endcapped for improved performance
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 2.7 μm
  • Parker-style endfitting
  • Pore size: 90 Å
  • Compatible with HPLC systems
  • Solid core particle technology
  • Inner diameter: 3 mm
  • Length: 75 mm
  • Carbon load: 5.7%
  • Three units per package

Catalog No. 50-239-2811 Supplier Waters Corp Supplier No. 186007446
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Method Validation Kit features CORTECS C18+ columns, which are general purpose, charged surface, high efficiency C18 columns. They are based on a solid-core particle designed to deliver excellent peak shape for basic analytes at low pH. All column documentation is available online for easy access and reduced waste.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Temperature limits up to 45°C
  • Maximum pressure of 18000 psi (1240 Bar)
  • Endcapped for improved performance
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 2.7 μm
  • Parker-style endfitting
  • Pore size: 90 Å
  • Compatible with HPLC systems
  • Solid core particle technology
  • Inner diameter: 3 mm
  • Length: 75 mm
  • Carbon load: 5.7%
  • Three units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.