Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, CORTECS C18+, 90Å, 1.6 μm, 3 mm × 50 mm, 3 pk

Catalog No. 502392746 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18+ columns are general-purpose, high-efficiency C18 columns based on a solid-core particle. They are designed to provide excellent peak shape for basic analytes at low pH, making them suitable for UPLC and UHPLC systems.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limit: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Bonding technology: C18+
  • Low silanol activity
  • Particle shape: Spherical
  • Particle size: 1.6 μm
  • Endfitting type: Parker-style
  • Pore size: 90Å
  • Method validation kit format
  • UPLC and UHPLC system compatibility
  • Solid core particle technology
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 5.7%
  • eCord enabled
  • 3 units per package

Catalog No. 50-239-2746 Supplier Waters Corp Supplier No. 186007182
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18+ columns are general-purpose, high-efficiency C18 columns based on a solid-core particle. They are designed to provide excellent peak shape for basic analytes at low pH, making them suitable for UPLC and UHPLC systems.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limit: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Bonding technology: C18+
  • Low silanol activity
  • Particle shape: Spherical
  • Particle size: 1.6 μm
  • Endfitting type: Parker-style
  • Pore size: 90Å
  • Method validation kit format
  • UPLC and UHPLC system compatibility
  • Solid core particle technology
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 5.7%
  • eCord enabled
  • 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.