Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS C18+ Method Validation Kit, 90Å, 2.7 μm

Catalog No. 502392804 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18+ columns are general purpose, charged surface, high efficiency C18 columns based on a solid-core particle that is designed to deliver excellent peak shape for basic analytes at low pH.

  • C18 chemistry for reversed phase separation.
  • Silica particle substrate.
  • pH range: 2 to 8.
  • Temperature limits: 45°C.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Endcapped for enhanced performance.
  • C18+ bonding technology.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size: 2.7 μm.
  • Parker-style endfitting type.
  • Pore size: 90 Å.
  • Method validation kit format.
  • Surface area: 100.
  • Designed for HPLC systems.
  • Solid Core particle technology.
  • USP classification: L1.
  • Inner diameter: 4.6 mm.
  • Length: 150 mm.
  • Carbon load: 5.7 %.
  • Units per package: 3 pk.

Catalog No. 50-239-2804 Supplier Waters Corp Supplier No. 186007453
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18+ columns are general purpose, charged surface, high efficiency C18 columns based on a solid-core particle that is designed to deliver excellent peak shape for basic analytes at low pH.

  • C18 chemistry for reversed phase separation.
  • Silica particle substrate.
  • pH range: 2 to 8.
  • Temperature limits: 45°C.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Endcapped for enhanced performance.
  • C18+ bonding technology.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size: 2.7 μm.
  • Parker-style endfitting type.
  • Pore size: 90 Å.
  • Method validation kit format.
  • Surface area: 100.
  • Designed for HPLC systems.
  • Solid Core particle technology.
  • USP classification: L1.
  • Inner diameter: 4.6 mm.
  • Length: 150 mm.
  • Carbon load: 5.7 %.
  • Units per package: 3 pk.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.