Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, C18+, 2.7 μm, 2.1 x 75 mm

Catalog No. 502390772 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The CORTECS C18+ Method Validation Kit provides high-efficiency C18 columns with a charged surface, utilizing solid-core particle technology. These columns are designed to deliver excellent peak shape for basic analytes at low pH, making them suitable for robust method validation.

  • General purpose, charged surface, high efficiency C18 columns.
  • Based on solid-core particle technology.
  • Designed to deliver excellent peak shape for basic analytes at low pH.
  • pH range from 2 to 8.
  • Temperature limits up to 45 °C.
  • Maximum pressure up to 18000 psi (1240 Bar).
  • Features a low silanol activity.
  • Spherical particle shape for consistent performance.
  • Pore size of 90 Å and particle size of 2.7 μm.
  • Inner diameter of 2.1 mm and length of 75 mm.
  • Units per package: 3.

Catalog No. 50-239-0772 Supplier Waters Corp Supplier No. 186007441
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CORTECS C18+ Method Validation Kit provides high-efficiency C18 columns with a charged surface, utilizing solid-core particle technology. These columns are designed to deliver excellent peak shape for basic analytes at low pH, making them suitable for robust method validation.

  • General purpose, charged surface, high efficiency C18 columns.
  • Based on solid-core particle technology.
  • Designed to deliver excellent peak shape for basic analytes at low pH.
  • pH range from 2 to 8.
  • Temperature limits up to 45 °C.
  • Maximum pressure up to 18000 psi (1240 Bar).
  • Features a low silanol activity.
  • Spherical particle shape for consistent performance.
  • Pore size of 90 Å and particle size of 2.7 μm.
  • Inner diameter of 2.1 mm and length of 75 mm.
  • Units per package: 3.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.