Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, CORTECS C18, 90Å, 2.7μm, 4.6 mm x 30 mm

Catalog No. 502390942 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit features CORTECS C18 phase with a 2.7 μm particle size and dimensions of 4.6 mm ID x 30 mm length. It is designed for robust and reliable chromatographic performance.

  • Particle size: 2.7 μm
  • Phase: CORTECS C18
  • Phase type: C18
  • Internal diameter: 4.6 mm
  • Length: 30 mm
  • Pore size: 90 Å
  • Kit includes 3 units
  • USP classification: L1

Catalog No. 50-239-0942 Supplier Waters Corp Supplier No. 186007419
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit features CORTECS C18 phase with a 2.7 μm particle size and dimensions of 4.6 mm ID x 30 mm length. It is designed for robust and reliable chromatographic performance.

  • Particle size: 2.7 μm
  • Phase: CORTECS C18
  • Phase type: C18
  • Internal diameter: 4.6 mm
  • Length: 30 mm
  • Pore size: 90 Å
  • Kit includes 3 units
  • USP classification: L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.