Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS C18 Method Validation Kit, 90Å, 2.7 μm, 2.1 X 75 mm

Catalog No. 502391863 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns are general purpose, high-efficiency columns based on a solid-core particle, designed to offer balanced retention of acids, bases, and neutrals across low and mid-range pH conditions.

  • Chemistry: C18
  • Separation mode: Reversed-phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • Format: Method validation kit
  • Surface area: 100
  • System compatibility: HPLC
  • Particle technology: Solid-core
  • USP classification: L1
  • Internal diameter: 2.1 mm
  • Length: 75 mm
  • Carbon load: 6.6 %
  • eCord: Yes
  • Units per package: 3 pk

Catalog No. 50-239-1863 Supplier Waters Corp Supplier No. 186007411
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns are general purpose, high-efficiency columns based on a solid-core particle, designed to offer balanced retention of acids, bases, and neutrals across low and mid-range pH conditions.

  • Chemistry: C18
  • Separation mode: Reversed-phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • Format: Method validation kit
  • Surface area: 100
  • System compatibility: HPLC
  • Particle technology: Solid-core
  • USP classification: L1
  • Internal diameter: 2.1 mm
  • Length: 75 mm
  • Carbon load: 6.6 %
  • eCord: Yes
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.