Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS C18 Method Validation Kit, 1.6 μm, 2.1 mm × 50 mm, 90 Å

Catalog No. 502391008 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C18 Columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH. This kit specifically contains three columns from three batches of material, suitable for method validation.

  • General purpose, high-efficiency columns
  • Solid-core particle technology
  • Balanced retention of acids, bases, and neutrals
  • pH range: 2 to 8
  • Particle size: 1.6 μm
  • Dimensions: 2.1 mm × 50 mm
  • Pore size: 90 Å
  • Carbon load: 6.6%
  • Endcapped
  • Reversed phase mode
  • Contains three columns from three batches of material

Catalog No. 50-239-1008 Supplier Waters Corp Supplier No. 186007157
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C18 Columns are general purpose, high-efficiency columns based on a solid-core particle that offer balanced retention of acids, bases and neutrals at low and mid-range pH. This kit specifically contains three columns from three batches of material, suitable for method validation.

  • General purpose, high-efficiency columns
  • Solid-core particle technology
  • Balanced retention of acids, bases, and neutrals
  • pH range: 2 to 8
  • Particle size: 1.6 μm
  • Dimensions: 2.1 mm × 50 mm
  • Pore size: 90 Å
  • Carbon load: 6.6%
  • Endcapped
  • Reversed phase mode
  • Contains three columns from three batches of material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.