Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS C18 Kit, 90Å, 2.7 μm, 4.6 x 75 mm

Catalog No. 502390901 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This CORTECS C18 Method Validation Kit is specifically engineered for comprehensive method validation in analytical laboratories. It provides robust performance with its CORTECS C18 phase, ensuring reliable and reproducible separations.

  • ID: 4.6 mm
  • Length: 75 mm
  • Particle size: 2.7 μm
  • Phase: CORTECS C18
  • Phase type: C18
  • Pore size: 90 Å
  • Type: Method validation kit
  • USP: L1

Catalog No. 50-239-0901 Supplier Waters Corp Supplier No. 186007421
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This CORTECS C18 Method Validation Kit is specifically engineered for comprehensive method validation in analytical laboratories. It provides robust performance with its CORTECS C18 phase, ensuring reliable and reproducible separations.

  • ID: 4.6 mm
  • Length: 75 mm
  • Particle size: 2.7 μm
  • Phase: CORTECS C18
  • Phase type: C18
  • Pore size: 90 Å
  • Type: Method validation kit
  • USP: L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.