Learn More
Waters Corp Waters VanGuard Pre-column, C18+, 90Å, 1.6 μm, 2.1 mm x 5 mm
Supplier: Waters Corp 186007125
CORTECS C18+ columns are general purpose, high efficiency C18 columns based on a solid-core particle designed to deliver excellent peak shape for basic analytes at low pH.
- Pore size of 90Å
- Particle size of 1.6 μm
- Inner diameter of 2.1 mm
- Length of 5 mm
- Package contains 3 units
- Utilizes C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Temperature limits of 45 °C
- Maximum pressure of 18000 psi (1240 Bar)
- Solid core particle technology
- Compatible with UPLC and UHPLC systems
- Low silanol activity
- Spherical particle shape
- Direct-Connect endfitting type
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.