Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS C8 Column, 90Å, 1.6 μm, 3.0 mm x 75 mm

Catalog No. 502392439 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This CORTECS C8 Column is designed for high-performance liquid chromatography applications. It features a 90Å pore size and 1.6 μm particle size, providing efficient separations.

  • ID: 3.0 mm
  • Length: 75 mm
  • Particle size: 1.6 μm
  • Phase: C8
  • Pore size: 90 Å
  • USP: L7

Catalog No. 50-239-2439 Supplier Waters Corp Supplier No. 186008410
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This CORTECS C8 Column is designed for high-performance liquid chromatography applications. It features a 90Å pore size and 1.6 μm particle size, providing efficient separations.

  • ID: 3.0 mm
  • Length: 75 mm
  • Particle size: 1.6 μm
  • Phase: C8
  • Pore size: 90 Å
  • USP: L7

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.