Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, 4.6 mm X 150 mm, C8, 2.7 μm, 90Å

Catalog No. 502037466 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C8 columns are designed for general purpose method development under low pH test conditions, with the C8 ligand offering lower hydrophobicity and less retention compared to C18 phases.

  • C8 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum pressure of 18000 psi (1240 Bar)
  • Particle size of 2.7 μm
  • Pore size of 90 Å
  • Inner diameter of 4.6 mm
  • Length of 150 mm
  • Solid core particle technology
  • Endcapped
  • Low silanol activity
  • Compatible with UPLC and UHPC systems
  • 3 units per package

Catalog No. 50-203-7466 Supplier Waters Corp Supplier No. 176003818
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C8 columns are designed for general purpose method development under low pH test conditions, with the C8 ligand offering lower hydrophobicity and less retention compared to C18 phases.

  • C8 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Maximum pressure of 18000 psi (1240 Bar)
  • Particle size of 2.7 μm
  • Pore size of 90 Å
  • Inner diameter of 4.6 mm
  • Length of 150 mm
  • Solid core particle technology
  • Endcapped
  • Low silanol activity
  • Compatible with UPLC and UHPC systems
  • 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.