Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS C8 Method Validation Kit, 90Å, 1.6 μm

Catalog No. 502391823 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C8 method validation kits provide columns of three different batches. These columns are used for general purpose method development under low pH test conditions. The C8 ligand is less hydrophobic and therefore less retentive compared to C18 phases.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid Core
  • Inner diameter: 2.1 mm
  • Length: 75 mm
  • Units per package: 3

Catalog No. 50-239-1823 Supplier Waters Corp Supplier No. 186008405
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C8 method validation kits provide columns of three different batches. These columns are used for general purpose method development under low pH test conditions. The C8 ligand is less hydrophobic and therefore less retentive compared to C18 phases.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • pH range: 2 to 8
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.6 μm
  • Pore size: 90 Å
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid Core
  • Inner diameter: 2.1 mm
  • Length: 75 mm
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.