Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS UPLC Columns Method Validation Kit, C8, 90 Å, 1.6 μm, 2.1 × 30 mm

Catalog No. 502390727 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS UPLC 1.6 μm Solid-Core Particle Columns, with C8 chemistry, deliver high column efficiencies. They provide sharper, narrower peaks than fully porous particles, enhancing resolution, speed, and sensitivity. This kit includes three columns from three material batches to assess chromatographic column performance reproducibility and evaluate method quality.

  • Ligand density: 3.4 μmol/m2
  • Carbon load: 4.5%
  • Endcapped
  • USP class no.: L7
  • pH range: 2 to 8
  • Temperature limits: low pH = 45°C, high pH = 45°C
  • Surface area: 100 m2/g
  • Dimensions: 2.1 × 30 mm
  • Pore size: 90 Å
  • Particle size: 1.6 μm
  • Includes three columns from three different batches of material

Catalog No. 50-239-0727 Supplier Waters Corp Supplier No. 186008403
May include imposed supplier surcharges.
Add to Cart
Add to Cart

CORTECS UPLC 1.6 μm Solid-Core Particle Columns, with C8 chemistry, deliver high column efficiencies. They provide sharper, narrower peaks than fully porous particles, enhancing resolution, speed, and sensitivity. This kit includes three columns from three material batches to assess chromatographic column performance reproducibility and evaluate method quality.

  • Ligand density: 3.4 μmol/m2
  • Carbon load: 4.5%
  • Endcapped
  • USP class no.: L7
  • pH range: 2 to 8
  • Temperature limits: low pH = 45°C, high pH = 45°C
  • Surface area: 100 m2/g
  • Dimensions: 2.1 × 30 mm
  • Pore size: 90 Å
  • Particle size: 1.6 μm
  • Includes three columns from three different batches of material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.