Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS C8 Method Validation Kit, 150x3mm, 1.6 μm

Catalog No. 502392716 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This HPLC column is designed as a method validation kit. It features a length of 150 mm, an inner diameter of 3 mm, and a particle size of 1.6 μm, making it suitable for a range of chromatographic separations.

  • Length of 150 mm
  • Inner diameter of 3 mm
  • Particle size of 1.6 μm
  • Pore size of 90 Å
  • Includes 3 columns per pack
  • pH range of 2 to 8
  • Low silanol activity
  • Surface area of 100 m2/g
  • Endcapped
  • Spherical particle shape
  • 4.5% carbon load

Catalog No. 50-239-2716 Supplier Waters Corp Supplier No. 186008417
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This HPLC column is designed as a method validation kit. It features a length of 150 mm, an inner diameter of 3 mm, and a particle size of 1.6 μm, making it suitable for a range of chromatographic separations.

  • Length of 150 mm
  • Inner diameter of 3 mm
  • Particle size of 1.6 μm
  • Pore size of 90 Å
  • Includes 3 columns per pack
  • pH range of 2 to 8
  • Low silanol activity
  • Surface area of 100 m2/g
  • Endcapped
  • Spherical particle shape
  • 4.5% carbon load

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.