Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS C8 VanGuard Cartridge, 90Å, 2.7 μm

Catalog No. 502392134 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS C8 VanGuard Cartridges prolong analytical column lifespan and enhance performance by removing particulate contamination from the mobile phase. This cartridge is optimized to protect 2.1 mm and 3.0 mm I.D. analytical columns using 2.7 μm sorbent particles.

  • C8 chemistry
  • Reversed phase separation
  • Silica particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Parker-style endfitting
  • VanGuard cartridge format
  • UPLC and UHPLC system compatible
  • Solid core particle technology
  • L7 USP classification
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Carbon load: 4.5 %
  • eCord enabled
  • Less hydrophobic than C18 ligand for shorter retention
  • Stringent quality assurance

Catalog No. 50-239-2134 Supplier Waters Corp Supplier No. 186008421
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS C8 VanGuard Cartridges prolong analytical column lifespan and enhance performance by removing particulate contamination from the mobile phase. This cartridge is optimized to protect 2.1 mm and 3.0 mm I.D. analytical columns using 2.7 μm sorbent particles.

  • C8 chemistry
  • Reversed phase separation
  • Silica particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Parker-style endfitting
  • VanGuard cartridge format
  • UPLC and UHPLC system compatible
  • Solid core particle technology
  • L7 USP classification
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Carbon load: 4.5 %
  • eCord enabled
  • Less hydrophobic than C18 ligand for shorter retention
  • Stringent quality assurance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.