Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Pre-column, C8, 90Å, 1.6 μm, 2.1 x 5 mm

Catalog No. 502391875 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This C8 VanGuard Pre-column extends analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. It is optimized to protect UPLC C8 analytical columns containing 1.6 μm sorbent particles.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 1.6 μm
  • Direct-Connect endfitting type
  • Pore size: 90 Å
  • Designed for UPLC and UHPLC systems
  • Solid core particle technology
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Carbon load: 4.5%
  • Units per package: 3

Catalog No. 50-239-1875 Supplier Waters Corp Supplier No. 186008423
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This C8 VanGuard Pre-column extends analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. It is optimized to protect UPLC C8 analytical columns containing 1.6 μm sorbent particles.

  • Chemistry: C8
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 1.6 μm
  • Direct-Connect endfitting type
  • Pore size: 90 Å
  • Designed for UPLC and UHPLC systems
  • Solid core particle technology
  • Inner diameter: 2.1 mm
  • Length: 5 mm
  • Carbon load: 4.5%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.