Learn More
Waters Corp HILIC Column, 90Å, 1.6 μm, 3 mm x 75 mm
Supplier: Waters Corp 176003163
HILIC columns are high-efficiency columns based on a solid-core particle designed to retain extremely polar analytes. They offer orthogonal selectivity versus C18 columns.
- Chemistry is HILIC
- Separation mode is hydrophilic interaction (HILIC)
- Particle substrate is silica
- pH range: 1 to 5
- Temperature limits: 45°C
- Maximum pressure: 18,000 psi (1,240 bar)
- Not endcapped
- High silanol activity
- Spherical particle shape
- Particle size: 1.6 μm
- Endfitting type: Parker-style
- Pore size: 90Å
- Format: Column
- Surface area: 100
- Compatible with UPLC and UHPLC systems
- Solid core particle technology
- USP classification: L3
- Inner diameter: 3 mm
- Length: 75 mm
- eCord enabled
- 3 units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.