Learn More
Waters Corp CORTECS HILIC Column, 90Å, 1.6 μm, 2.1 mm x 75 mm
Supplier: Waters Corp 186007105
CORTECS HILIC Columns are high-efficiency columns based on a solid-core particle that are designed to retain extremely polar analytes. They offer orthogonal selectivity vs. C18 columns.
- Chemistry: HILIC
- Separation mode: Hydrophilic interaction (HILIC)
- Particle substrate: Silica
- Minimum pH range: 1 pH
- Maximum pH range: 5 pH
- Temperature limits: 45°C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: No
- Silanol activity: High
- Particle shape: Spherical
- Particle size: 1.6 μm
- Endfitting type: Parker-style
- Pore size: 90 Å
- Surface area: 100
- System compatibility: UPLC, UHPLC
- Particle technology: Solid core
- USP classification: L3
- Inner diameter: 2.1 mm
- Length: 75 mm
- ECord: Yes
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.