Learn More
Waters Corp CORTECS HILIC Column, 1.6 μm, 90 Å, 2.1 mm x 100 mm
Supplier: Waters Corp 176003159
CORTECS HILIC Columns are high-efficiency columns based on a solid-core particle designed to retain extremely polar analytes, offering orthogonal selectivity compared to C18 columns.
- Separation mode: Hydrophilic interaction (HILIC)
- Particle substrate: Silica
- pH range: 1 to 5
- Temperature limits: 45°C
- Maximum pressure: 18000 psi (1240 Bar)
- Particle size: 1.6 μm
- Pore size: 90 Å
- Inner diameter: 2.1 mm
- Length: 100 mm
- Compatible with UPLC and UHPLC systems
- Supplied as 3 units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.