Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS HILIC Column, 90Å, 2.7 μm, 3 mm X 30 mm

Catalog No. 502390573 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS HILIC columns are high-efficiency columns based on a solid-core particle, designed to retain extremely polar analytes. They offer orthogonal selectivity versus C18 columns.

  • High-efficiency column design
  • Solid-core particle technology
  • Retains extremely polar analytes
  • Offers orthogonal selectivity versus C18 columns
  • HILIC chemistry for hydrophilic interaction separation
  • Silica particle substrate
  • pH range of 1 to 5
  • Temperature limit of 45°C
  • Maximum pressure of 18000 psi (1240 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size of 2.7 μm
  • Parker-style endfitting
  • Pore size of 90 Å
  • HPLC system compatibility
  • 3 mm inner diameter
  • 30 mm length
  • One unit per package

Catalog No. 50-239-0573 Supplier Waters Corp Supplier No. 186007384
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS HILIC columns are high-efficiency columns based on a solid-core particle, designed to retain extremely polar analytes. They offer orthogonal selectivity versus C18 columns.

  • High-efficiency column design
  • Solid-core particle technology
  • Retains extremely polar analytes
  • Offers orthogonal selectivity versus C18 columns
  • HILIC chemistry for hydrophilic interaction separation
  • Silica particle substrate
  • pH range of 1 to 5
  • Temperature limit of 45°C
  • Maximum pressure of 18000 psi (1240 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size of 2.7 μm
  • Parker-style endfitting
  • Pore size of 90 Å
  • HPLC system compatibility
  • 3 mm inner diameter
  • 30 mm length
  • One unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.