Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS HILIC Column, 90Å, 2.7 μm, 4.6 mm X 100 mm

Catalog No. 502390827 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS HILIC Columns are high-efficiency columns based on a solid-core particle designed to retain extremely polar analytes. They offer orthogonal selectivity versus C18 columns.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Silica
  • pH range: 1 to 5
  • Temperature limit: 45°C
  • Maximum pressure: 18,000 psi (1,240 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90Å
  • Format: Column
  • Surface area: 100
  • System: HPLC
  • Particle technology: Solid Core
  • USP classification: L3
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Units per package: 3

Catalog No. 50-239-0827 Supplier Waters Corp Supplier No. 176003320
May include imposed supplier surcharges.
Add to Cart
Add to Cart

CORTECS HILIC Columns are high-efficiency columns based on a solid-core particle designed to retain extremely polar analytes. They offer orthogonal selectivity versus C18 columns.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Silica
  • pH range: 1 to 5
  • Temperature limit: 45°C
  • Maximum pressure: 18,000 psi (1,240 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90Å
  • Format: Column
  • Surface area: 100
  • System: HPLC
  • Particle technology: Solid Core
  • USP classification: L3
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.