Learn More
Waters Corp HILIC Column, 90 Å, 2.7 μm, 4.6 × 30 mm
Supplier: Waters Corp 186007389
CORTECS UPLC solid-core particle columns are the performance standard in UPLC, offering the highest column efficiencies with low-dispersive UPLC instrumentation. These columns produce sharper, narrower peaks compared to fully porous particles of similar size, making them suitable for increased resolution, speed, and sensitivity in separations.
- Offers highest column efficiencies
- Produces sharper, narrower peaks for increased resolution, speed, and sensitivity
- Features a 2.7 μm particle size
- Dimensions of 4.6 × 30 mm
- Has a 90 Å pore size
- Constructed with solid-core particle material
- Sold in a single pack
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.