Learn More
Waters Corp Waters CORTECS HILIC Column, 90 Å, 2.7 μm, 2.1 mm x 100 mm
Supplier: Waters Corp 186007382
These high-efficiency columns are based on a solid-core particle designed to retain extremely polar analytes, offering orthogonal selectivity compared to C18 columns. They enable faster separations and higher throughput by utilizing Hydrophilic Interaction Chromatography (HILIC) mode, which can work directly with SPE eluates for faster sample preparation and increased MS response and sensitivity.
- Separation mode: Hydrophilic Interaction (HILIC)
- Particle substrate: Silica
- pH range: 1 to 5 pH
- Temperature limits: 45 °C
- Maximum pressure: 18000 psi (1240 Bar)
- Particle shape: Spherical
- Particle size: 2.7 μm
- Pore size: 90 Å
- System: HPLC
- Inner diameter: 2.1 mm
- Length: 100 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.