Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters HILIC Column, 90Å, 2.7 μm, 3 mm x 50 mm

Catalog No. 502037387 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These HILIC columns utilize solid-core particles for efficient retention of highly polar analytes, offering orthogonal selectivity to C18 columns. Designed for liquid chromatography, they provide faster, higher-resolution separations with lower backpressure through advanced bonding and surface modifications.

  • Solid-core particle for retaining polar analytes
  • Orthogonal selectivity versus C18 columns
  • HILIC chemistry for hydrophilic interaction
  • Spherical silica particles
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Inner diameter: 3 mm; Length: 50 mm
  • pH range: 1 to 5
  • Temperature limit: 45°C
  • Max pressure: 18000 psi (1240 Bar)
  • High silanol activity; non-endcapped
  • Parker-style endfitting
  • Compatible with HPLC systems
  • eCord enabled
  • Units per package: 3

Catalog No. 50-203-7387 Supplier Waters Corp Supplier No. 176003285
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These HILIC columns utilize solid-core particles for efficient retention of highly polar analytes, offering orthogonal selectivity to C18 columns. Designed for liquid chromatography, they provide faster, higher-resolution separations with lower backpressure through advanced bonding and surface modifications.

  • Solid-core particle for retaining polar analytes
  • Orthogonal selectivity versus C18 columns
  • HILIC chemistry for hydrophilic interaction
  • Spherical silica particles
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Inner diameter: 3 mm; Length: 50 mm
  • pH range: 1 to 5
  • Temperature limit: 45°C
  • Max pressure: 18000 psi (1240 Bar)
  • High silanol activity; non-endcapped
  • Parker-style endfitting
  • Compatible with HPLC systems
  • eCord enabled
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.