Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS HILIC Method Validation Kit, 90Å, 2.7 μm, 3 mm x 30 mm, 3/pk

Catalog No. 502392867 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This CORTECS HILIC Method Validation Kit utilizes high-efficiency columns built on solid-core particles, specifically engineered for retaining extremely polar analytes. These columns provide orthogonal selectivity when compared to traditional C18 columns.

  • Packing type: HILIC (Hydrophilic Interaction)
  • Particle matrix: Silica
  • Particle technology: Solid core
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Inner diameter: 3 mm
  • Length: 30 mm
  • pH range: 1 pH to 5 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • High silanol activity
  • Parker-style endfitting
  • eCord enabled
  • Package quantity: 3 pk
  • System compatibility: HPLC
  • USP classification: L3

Catalog No. 50-239-2867 Supplier Waters Corp Supplier No. 186007429
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This CORTECS HILIC Method Validation Kit utilizes high-efficiency columns built on solid-core particles, specifically engineered for retaining extremely polar analytes. These columns provide orthogonal selectivity when compared to traditional C18 columns.

  • Packing type: HILIC (Hydrophilic Interaction)
  • Particle matrix: Silica
  • Particle technology: Solid core
  • Particle shape: Spherical
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Inner diameter: 3 mm
  • Length: 30 mm
  • pH range: 1 pH to 5 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • High silanol activity
  • Parker-style endfitting
  • eCord enabled
  • Package quantity: 3 pk
  • System compatibility: HPLC
  • USP classification: L3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.