Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp CORTECS HILIC Method Validation Kit, 90Å, 2.7 μm, 3 mm x 75 mm

Catalog No. 502393009 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

CORTECS HILIC Columns are high-efficiency columns based on a solid-core particle designed to retain extremely polar analytes. They offer orthogonal selectivity versus C18 columns.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic interaction (HILIC)
  • Particle substrate: Silica
  • pH range: 1 to 5
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Format: Method validation kit
  • System: HPLC
  • Particle technology: Solid core
  • Inner diameter: 3 mm
  • Length: 75 mm
  • Units per package: 3 pk

Catalog No. 50-239-3009 Supplier Waters Corp Supplier No. 186007431
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CORTECS HILIC Columns are high-efficiency columns based on a solid-core particle designed to retain extremely polar analytes. They offer orthogonal selectivity versus C18 columns.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic interaction (HILIC)
  • Particle substrate: Silica
  • pH range: 1 to 5
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Format: Method validation kit
  • System: HPLC
  • Particle technology: Solid core
  • Inner diameter: 3 mm
  • Length: 75 mm
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.