Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Validation Kit, 90Å, 2.7 μm, 2.1 mm × 150 mm

Catalog No. 502393027 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit includes high-efficiency CORTECS HILIC columns, built on a solid-core particle designed to retain extremely polar analytes. These columns offer orthogonal selectivity compared to C18 columns. All column documents are now available digitally, providing easier access to Certificates of Analysis and eCords while reducing waste.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Silica
  • pH range: 1 to 5
  • Maximum pressure: 18000 psi (1240 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • Surface area: 100
  • System: HPLC
  • Particle technology: Solid Core
  • USP classification: L3
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Units per package: 3 pk

Catalog No. 50-239-3027 Supplier Waters Corp Supplier No. 186007428
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit includes high-efficiency CORTECS HILIC columns, built on a solid-core particle designed to retain extremely polar analytes. These columns offer orthogonal selectivity compared to C18 columns. All column documents are now available digitally, providing easier access to Certificates of Analysis and eCords while reducing waste.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • Particle substrate: Silica
  • pH range: 1 to 5
  • Maximum pressure: 18000 psi (1240 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size: 2.7 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • Surface area: 100
  • System: HPLC
  • Particle technology: Solid Core
  • USP classification: L3
  • Inner diameter: 2.1 mm
  • Length: 150 mm
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.