Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Phenyl, 90Å, 1.6 μm, 2.1 mm × 75 mm

Catalog No. 502390494 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns offer complementary selectivity to C18 stationary phases. Their particle morphology delivers high efficiency and lower backpressures compared to fully porous particles of similar size. They provide ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limit: 45 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Bonding technology: Phenyl-Hexyl
  • Particle shape: Spherical
  • Particle size: 1.6 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • Surface area: 100
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid core
  • USP classification: L11
  • Inner diameter: 2.1 mm
  • Length: 75 mm
  • Carbon load: 5.9%
  • Units per package: 3

Catalog No. 50-239-0494 Supplier Waters Corp Supplier No. 176003821
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns offer complementary selectivity to C18 stationary phases. Their particle morphology delivers high efficiency and lower backpressures compared to fully porous particles of similar size. They provide ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limit: 45 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Bonding technology: Phenyl-Hexyl
  • Particle shape: Spherical
  • Particle size: 1.6 μm
  • Endfitting type: Parker-style
  • Pore size: 90 Å
  • Surface area: 100
  • System compatibility: UPLC, UHPLC
  • Particle technology: Solid core
  • USP classification: L11
  • Inner diameter: 2.1 mm
  • Length: 75 mm
  • Carbon load: 5.9%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.