Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Phenyl, 90Å, 2.7 μm, 3 mm × 30 mm

Catalog No. 502391101 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns offer complementary selectivity to C18 stationary phases. Their particle morphology provides high efficiency and lower backpressures compared to fully porous particles of similar size, ensuring ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Offers complementary selectivity to C18 stationary phases
  • Provides high efficiency and lower backpressures
  • Ensures ultra-low column MS bleed, extended lifetimes, and excellent peak shape
  • Phenyl chemistry with Phenyl-Hexyl bonding technology
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Compatible with UPLC and UHPLC systems
  • Units per package: 3

Catalog No. 50-239-1101 Supplier Waters Corp Supplier No. 176003794
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns offer complementary selectivity to C18 stationary phases. Their particle morphology provides high efficiency and lower backpressures compared to fully porous particles of similar size, ensuring ultra-low column MS bleed, long lifetimes, and excellent peak shape.

  • Offers complementary selectivity to C18 stationary phases
  • Provides high efficiency and lower backpressures
  • Ensures ultra-low column MS bleed, extended lifetimes, and excellent peak shape
  • Phenyl chemistry with Phenyl-Hexyl bonding technology
  • Particle size: 2.7 μm
  • Pore size: 90 Å
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Compatible with UPLC and UHPLC systems
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.