Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, Phenyl, 90Å, 2.7 μm, 3 mm x 100 mm

Catalog No. 502391432 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column offers complementary selectivity to C18 stationary phases, providing high efficiency and lower backpressures. It ensures ultra-low column MS bleed, extended lifetimes, and excellent peak shape for reliable performance in analytical applications.

  • Complementary selectivity to C18 stationary phases
  • High efficiency and lower backpressures
  • Ultra-low column MS bleed and extended lifetimes
  • Phenyl chemistry with Phenyl-Hexyl bonding
  • Silica particle substrate, spherical shape
  • 2.7 μm particle size, 90 Å pore size
  • UPLC and UHPLC system compatible
  • pH range of 2 to 8
  • Temperature limits up to 45°C
  • Maximum pressure of 18000 psi (1240 Bar)
  • 3 mm inner diameter, 100 mm length

Catalog No. 50-239-1432 Supplier Waters Corp Supplier No. 186008331
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column offers complementary selectivity to C18 stationary phases, providing high efficiency and lower backpressures. It ensures ultra-low column MS bleed, extended lifetimes, and excellent peak shape for reliable performance in analytical applications.

  • Complementary selectivity to C18 stationary phases
  • High efficiency and lower backpressures
  • Ultra-low column MS bleed and extended lifetimes
  • Phenyl chemistry with Phenyl-Hexyl bonding
  • Silica particle substrate, spherical shape
  • 2.7 μm particle size, 90 Å pore size
  • UPLC and UHPLC system compatible
  • pH range of 2 to 8
  • Temperature limits up to 45°C
  • Maximum pressure of 18000 psi (1240 Bar)
  • 3 mm inner diameter, 100 mm length

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.